Beli Digital Water Flow Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  2. BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp12.999.900

    BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Compatible Flow Materials: DEF
    • Connection Size (inch): 1
    • Connection Type: Insertion
    • Display Type: Digital
    • Flow Rate Range (gpm): 0.26-26.42
    • Flowmeter Type: Turbine
    • For Pipe Size (inch): 1 Stainless Steel Tube
    • Housing Material: Stainless Steel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: Yes
    • Includes Totalizer: Yes
    • Inlet/Outlet Connection: 1in Insertion
    • Manufacturer Part Number: DEFMTR
    • Max. Voltage: Battery Backup
    • Maximum Flow Rate (GPM): 26.42
    • Maximum Media Temperature (°F): 122
    • Maximum Operating Pressure (psi): 218
    • Media Temperature Range (°F): 14 to 122
    • Min. Flow Rate (gpm): 0.26
    • Minimum Media Temperature (°F): 14
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Viton
    • Overall Height (inch): 2.2
    • Overall Length (inch): 4.3
    • Overall Width (inch): 3.4
    • Product Type: In-Line Digital Flow Meter
    • Rotor Material: Stainless Steel
    • Seal Material: Viton
    • Shaft Material: Stainless Steel
    • Standards: ISO 22241
    • Unit of Measure: Gallons; Liters
    • Voltage Range: Battery Backup
    • Wetted Material: Stainless Steel
  3. TESTO Air Flow Meter (Meter Aliran)
    Mulai

    Rp14.999.900

    TESTO Air Flow Meter (Meter Aliran)
    Deskripsi:
    The testo 417 vane anemometer allows you to measure air flow speed, volumetric flow rate and temperature simultaneously. The integrated vane makes it ideal for carrying out measurements at air inlets and outlets. The optionally available testovent 417 funnel set allows you to carry out measurements at ventilation grilles and disk valves. There is also an air flow rate rectifier for carrying out quick and reliable measurements at diffusers.The vane anemometer is designed to provide you with the following valuesThe easy-to-read display shows all important data including air flow direction - ie. whether the air is being sucked in or blown out - air flow speed and the volumetric flow rate as well as the actual temperature.The mean time value and average value provide you with information regarding the average volumetric flow rate, air flow speed and the temperature measurement. In order to carry out the volumetric flow rate simply enter the area of the duct or use the optionally available funnel set.   In addition, there is also a hold function which allows you to compare the measurement you have just take with previous measurements. Min and max values are also available at the touch of a key. And thanks to the testo 417’s backlit display you can read the measurements in the dark or in poor lighting. Product Includes: testo 417 vane anemometer with integrated 100 mm vane, calibration protocol, battery.Measurement of volumetric flow, flow velocity and temperature Every duct inlet and outlet should only contain the volumetric flow that according to calculations is a basic prerequisite to an efficient functional system. Particularly large vane anemometers are suitable for measuring the volumetric flows at duct outlets, as these integrate the flow velocity over a larger area thereby determining disturbance from the air grille (loop method). A volumetric flow rate funnel and a large vane are ideal when taking readings at the suction or blowing vents of air grilles and poppet valves. The entire volumetric flow is recorded with the aid of the funnel without the need for conversion on the basis of the flow velocity and area. This method of flow measurement is simple and reliable.The compact anemometer testo 417 with integrated flow/temperature vane (Ø 100 mm) is ideal for measuring the flow velocity, volumetric flow and temperature at duct outlets. The optional funnel set allows measurements at ventilation grilles and poppet valves.
    atribut:
    • Operating Temperature (°C): 0 to +50
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 230
    • Battery Life: 50 h
    • Battery Type: 9V block battery, 6F22
    • Dimensions (mm): 277x105x45
    • Product/Housing Material: ABS
  4. BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp3.999.900

    BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters for oils and water measure the flow rate of water and water-based liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  5. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  6. Master Flex Digital Paddlewheel Flow Meter
    Mulai

    Rp71.999.900

    Master Flex Digital Paddlewheel Flow Meter
    Deskripsi:
    Meters provide visual and remote flow indication for numerous applications.Choose from standard or digital models with display and keypadManufactured from solid PP or PVDF; choose PVDF for better chemical resistanceJewel bearings allow for very low minimum flow ratesOnly one moving part provides extended lifeDesigned for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.Digital paddle wheels feature an LCD and four-button keypad to program two totalizers and 29 engineering units, including one user-defined. Flowmeter also has programmable high/low flow and temperature alarms(for units with RTD only). Digital paddle wheels provide a 4 to 20 mA output signal but can be changed to 0 to 5 VDC by changing the jumper in the electronics. Digital paddle wheel also features an RS-232 digital output. Input/output is supplied via 12-pin M16, IP67-rated connector. Order connector 32755-90 seperately below.
    atribut:
    • Communication Interface: RS-232
    • Connection: 12-pin M16 shielded cable
    • Accuracy (%): ±1 full-scale
    • Display Type: 2-linex16-character LCD, 0.5\"H
    • Fluid Type: water based fluids
    • Housing Material: PVDF
    • Maximum Operating Temperature (°C): 60 (140°F)
    • O-Ring Materials: PTFE
    • Output voltage (V): 0 to 5DC or 4 to 20 mA
  7. GL Sciences Digital Flow Meter
    Mulai

    Rp27.999.900

    GL Sciences Digital Flow Meter
    atribut:
    • Size (mm): Body/76x135x35, Tube/7x3x500
    • Measurement Range (ml/minute): 0.5 - 1200
    • Accuracy (ml/minute): +/- 3% or +/- 0.3, whichever is larger
    • Function: Auto power OFF, battery monitor
    • Target Gas: Helium, nitrogen, hydrogen, air, argon, etc.
    • Power Supply: AA battery x 2 pieces (included for testing)
    • Package Size (mm): 205x130x70
  8. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  9. STAHLWERK Flow Meter (Meter Aliran)
    Mulai

    Rp95.900

    STAHLWERK Flow Meter (Meter Aliran)
    Deskripsi:
    Flowmeter untuk regulator Argon
  10. TESTO Air Flow with Bluetooth (Meter Aliran)
    Mulai

    Rp41.999.900

    TESTO Air Flow with Bluetooth (Meter Aliran)
    Deskripsi:
    Kit for carrying out measurements in ventilation ducts and at air outlets: The testo 440 air velocity and IAQ measuring instrument, the vane probe (Ø 100 mm) with Bluetooth® including temperature sensor and the vane probe (Ø 16 mm) are all safely stowed away in the case. So you can get down to work straight away!Products in settesto 440 - Air velocity and IAQ measuring instrumentOrder-Nr. 0560 4401Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsVane probe (Ø 100 mm, digital) - with Bluetooth® including temperature sensorOrder-Nr. 0635 9431Intuitive: clearly structured measurement menu for volume flow and parallel determination of air velocity, volume flow and air temperaturePrecise: get the right results in next to no time, even in turbulent air flow - using the optionally available funnel set and volume flow straightenerProduct detailsVane probe (Ø 16 mm, digital) - wiredOrder-Nr. 0635 9532Intuitive: parallel determination of air velocity, volume flow and humidityPrecise: accurate measurement results from +0.6 to +50 m/sProduct detailsCombi-case for testo 440 and multiple probesOrder-Nr. 0516 4401Case for the testo 440 or testo 440 dP air velocity and IAQ measuring instrumentDimensions: 516 x 135 x 256 mm (W x H x L)Product detailsProduct Includes: testo 440 air velocity and IAQ measuring instrument, 3 x AA batteries, USB cable and calibration protocol (0560 4401) Vane probe (Ø 100 mm) with Bluetooth® including temperature sensor (consisting of 100 mm vane probe head, handle adapter and Bluetooth® handle); bracket for testovent measurement funnel, 4 x AA batteries and calibration protocol (0635 9431)Vane probe (Ø 16 mm) with fixed cable (cable length 1.7 m), including telescope (can be extended to 0.85 m) and calibration protocol (0635 9532)Combi-case for testo 440 and multiple probes (0516 4401)Convenience and maximum flexibility for duct and outlet measurements Use our large range of air velocity probes (please order probes that are not included in the kit separately) to carry out simple, convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:You can even carry out easy measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 dP air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +50 °C
    • Weight (g): 250
    • Battery Life: 12 h (typically vane Measurement)
    • Battery Type: 3 AA mignon 1.5 V
    • Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K
    • Dimensions (mm): 154x65x32
    • Interface: Bluetooth; USB
    • Product Color : Black/Orange
  11. ALDO Flow Meter Digital (Meter Aliran)
    Mulai

    Rp4.099.900

    ALDO Flow Meter Digital (Meter Aliran)
    atribut:
    • Accuracy (%): ±0.5
    • Repeatability (%): 0.03
    • Max. Viscosity (CPS): 1000
    • Diameter of Pipe (inch): 1
    • Flow Rate (L/minute): 20-120
    • Maximum Pressure (MPa): 3.4
  12. AS ONE Flow Meter Gas Mass (Meter Aliran)
    Mulai

    Rp33.999.900

    AS ONE Flow Meter Gas Mass (Meter Aliran)
    Deskripsi:
    Since it is a mass flow meter, it is not affected by temperature and pressure. Supports a wide range of applications, including analog output functions. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow conversion of Rc1/4 threads to Φ10.5mm hose connections.
    atribut:
    • AS ONE Part Number: 6-9143-08
    • Accuracy: Measurement accuracy (at 23°C 1 atm): 0.1 L/min (s) (s indicates the calibration standard [20°C, 1 atm air conversion])
    • Mass (g): 800
    • Display: Minimum display value/display/resolution (instantaneous flow rate): ±3%RD±1digit (2 to 20L/min: 20L range) (5 to 50L/min: 50L range) ±1%FS±1digit (0.2 to 2L/ min : 20L range) (0.5 to 5L/min: 50L range)
    • Material: Wetted part material: Stainless steel (SUS303)
    • Dimensions (mm): 91×37×69.6
    • Flow Range (L/minute): 50
    • Measurement Object: Air/N2, Ar, carbon dioxide, city gas 13A (46MJ), city gas 13A (45MJ), methane, propane, butane
    • Port Size (Rc): 1/4
    • Rated Voltage (V): 12-24 (DC)
    • Specification: SUS model
  13. PRIO Flow Meter (Meter Aliran)
    Mulai

    Rp10.999.900

    PRIO Flow Meter (Meter Aliran)
    Deskripsi:
    Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etc
    atribut:
    • Accuracy (%): 1
    • Humidity (%RH): 85
    • Working Environment Temperature (°C): -20-60; -30-160
    • Protection Level: 1
    • Velocity Range (m/s): 0-10
    • Pipe Size (mm): DN50-DN700
    • Basic Parameters Temperature (°C): -30-160
    • Data Storage: SD Card
    • Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
    • Power Supply: DCB-36; or AC85-264
    • Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
  14. FLUKE Air Flow Meter Kit (Meter Aliran)
    Mulai

    Rp29.999.900

    FLUKE Air Flow Meter Kit (Meter Aliran)
    atribut:
    • IP Rating: IP40
  15. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  16. NEW FLOW Plastic Flow Meter (Meter Aliran)
    Mulai

    Rp1.199.900

    NEW FLOW Plastic Flow Meter (Meter Aliran)
    atribut:
    • Needle Valve: With
  17. Master Flex Paddlewheel Flow Meter
    Mulai

    Rp43.999.900

    Master Flex Paddlewheel Flow Meter
    Deskripsi:
    Meters provide visual and remote flow indication for numerous applications.Choose from standard or digital models with display and keypadManufactured from solid PP or PVDF; choose PVDF for better chemical resistanceJewel bearings allow for very low minimum flow ratesOnly one moving part provides extended lifeDesigned for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.Standard paddle wheels provide an NPN open collector square wave output signal for monitoring and recording of flow and are designed for basic flow and temperature monitoring. Power and output cable is a 3-wire 6-ft (1.8m).
    atribut:
    • Output: NPN open collector
    • Connection: 3-wire 6-ft shielded cable
    • Accuracy (%): ±1 full-scale
    • Fluid Type: water based fluids
    • Housing Material: PP
    • Maximum Operating Temperature (°C): 60 (140°F)
    • O-Ring Materials: EPDM
    • Pressure Drop at Max. Flow (psid): 20
    • Wetted Materials: PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS
Daftar Harga Digital Water Flow Meter Terbaru November 2026
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.699.900
BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)Rp12.999.900
TESTO Air Flow Meter (Meter Aliran)Rp14.999.900
BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)Rp3.999.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Master Flex Digital Paddlewheel Flow MeterRp71.999.900
GL Sciences Digital Flow MeterRp27.999.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
Custom Digital Wind Speed MeterRp5.199.900
STAHLWERK Flow Meter (Meter Aliran)Rp95.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)